token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

KB-24Z-1

KB-24Z-1

KB-24Z-1 MALE ROD END BEARING ; 1-1/2" BORE 1-1/2-12 UNF LEFT HND

Rod End Bearing; 1-1/2" Bore; 1-1/8" Housing Width; Male; 1-1/2-12 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 1.312" Ball Width; Relubricatable; Open Enclosure

Part #

KB-24Z-1

BDI #

124416

p65WarningMessage
PRICE
$ 498.89 / each
p65WarningMessage

QTY

Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.16
UNSPSC
31171508
EAN
0190029029288
Stud Profile
Male
Mounting Thread
1-1/2-12 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | General Purpose | Precision | Wear Resistance | Large Bore | With Zerk Type Grease Fitting
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.aurorabearing.com
Manufacturer Item Number
KB-24Z-1
Weight / LBS
4.75
Long Description
Rod End Bearing; 1-1/2" Bore; 1-1/8" Housing Width; Male; 1-1/2-12 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 1.312" Ball Width; Relubricatable; Open Enclosure
Bore
1.5 Inch | 38.1 Millimeter
Housing Width
1.125 Inch | 28.575 Millimeter
Ball Width
1.312 Inch | 33.325 Millimeter