token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

GE60-SW-A

B8-SA

B8-SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

Plain Bearing; 1/2" Bore; 7/8" Housing Outside Diameter; 0.3" Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 23/32" Ball Outside Diameter; 0.19" Housing Width; Not Relubricatable

Part #

B8SA

BDI #

796839

p65WarningMessage
PRICE
$ 208.09 / each
p65WarningMessage

QTY

Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
UNSPSC
31171515
EAN
0637400019136
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Enclosure
Open
Relubricatable
No
Other Features
Angular Contact | Single Direction
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Thrust
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
B8SA
Weight / LBS
0.029
Long Description
Plain Bearing; 1/2" Bore; 7/8" Housing Outside Diameter; 0.3" Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 23/32" Ball Outside Diameter; 0.19" Housing Width; Not Relubricatable
Housing Outside Diameter
0.875 Inch | 22.225 Millimeter
Overall Width
0.3 Inch | 7.62 Millimeter
Ball Outside Diameter
0.719 Inch | 18.263 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Housing Width
0.19 Inch | 4.826 Millimeter