token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SAT45

NTN SAT45

Spherical Plain Bearing; Thrust; 45MM Bore; 120MM Outside Diameter; 31MM Width; Relubricatable

Part #

SAT45

BDI #

1229171

p65WarningMessage
p65WarningMessage
No Longer Available
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
2.488
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Plain Spherical
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Spherical Plain Bearing
Product Specification
Thrust; 45MM Bore; 120MM Outside Diameter; 31MM Width; Relubricatable
Long Description
Spherical Plain Bearing; Thrust; 45MM Bore; 120MM Outside Diameter; 31MM Width; Relubricatable