Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRB 15025 UU T1

CRB 15025 UU T1

CRB 15025 UU T1 CROSSED RLR BRG ; 150MM ID X 210MM OD X 25MM W STD FC

Crossed Roller Bearing; Single Row; 150 MM Bore; 210MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 113000 Static Load Rating; 65000N Dynamic Rating; + 110 C To - 20 C Operating Temperature

Part #

CRB15025UUT1

BDI #

23281480

PRICE
$ 2,338.87 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
3.149
UNSPSC
31171547
EAN
4549557016912
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
6.97
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 150 MM Bore; 210MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 113000 Static Load Rating; 65000N Dynamic Rating; + 110 C To - 20 C Operating Temperature
Long Description
Crossed Roller Bearing; Single Row; 150 MM Bore; 210MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 113000 Static Load Rating; 65000N Dynamic Rating; + 110 C To - 20 C Operating Temperature