Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRB 15030 C1

CRB 15030 C1

CRB 15030 C1 CROSSED RLR BRG ; 150MM ID X 230MM OD X 30MM W STD FC

Crossed Roller Bearing; Single Row; 150 MM Bore; 230MM Outer Diameter; 30MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 144000 Static Load Rating; 85900N Dynamic Rating; 395 Rpm Maximum Operating Grease; 263 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature

Part #

CRB15030C1

BDI #

23281482

PRICE
$ 3,105.76 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
5.282
UNSPSC
31171547
EAN
4549557016929
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
11.69
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 150 MM Bore; 230MM Outer Diameter; 30MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 144000 Static Load Rating; 85900N Dynamic Rating; 395 Rpm Maximum Operating Grease; 263 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Long Description
Crossed Roller Bearing; Single Row; 150 MM Bore; 230MM Outer Diameter; 30MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 144000 Static Load Rating; 85900N Dynamic Rating; 395 Rpm Maximum Operating Grease; 263 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature