Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRB 20025 T1

CRB 20025 T1

CRB 20025 T1 CROSSED RLR BRG ; 200MM ID X 260MM OD X 25MM W STD FC

Crossed Roller Bearing; Single Row; 200 MM Bore; 260MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 148000 Static Load Rating; 75300N Dynamic Rating; 326 Rpm Maximum Operating Grease; 217 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature

Part #

CRB20025T1

BDI #

23281498

PRICE
$ 2,783.17 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
3.986
UNSPSC
31171547
EAN
4549557017001
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
8.82
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 200 MM Bore; 260MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 148000 Static Load Rating; 75300N Dynamic Rating; 326 Rpm Maximum Operating Grease; 217 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Long Description
Crossed Roller Bearing; Single Row; 200 MM Bore; 260MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 148000 Static Load Rating; 75300N Dynamic Rating; 326 Rpm Maximum Operating Grease; 217 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature