CRB 6013 C1
CRB 6013 C1 CROSSED RLR BRG ; 60MM ID X 90MM OD X 13MM W STD FC
Crossed Roller Bearing; Single Row; 60 MM Bore; 90MM Outer Diameter; 13MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 21500 Static Load Rating; 15400N Dynamic Rating; 1000 Rpm Maximum Operating Grease; 667 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Part #
CRB6013C1
BDI #
23281626
PRICE
$ 385.47 / each
INVENTORY: