CRB 700150 C1
CRB 700150 C1 CROSSED RLR BRG ; 700MM ID X 1020MM OD X 150MM W STD FC
Crossed Roller Bearing; Single Row; 700 MM Bore; 1020MM Outer Diameter; 150MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 3820000 Static Load Rating; 1980000N Dynamic Rating; 87 Rpm Maximum Operating Grease; 58 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Part #
CRB700150C1
BDI #
23281636
PRICE
$ 170,399.23 / each
INVENTORY: