Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
CRB 700150 C2

CRB 700150 C2

CRB 700150 C2 CROSSED RLR BRG ; 700MM ID X 1020MM OD X 150MM W STD FC

Crossed Roller Bearing; Single Row; 700 MM Bore; 1020MM Outer Diameter; 150MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C2 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 3820000 Static Load Rating; 1980000N Dynamic Rating; 87 Rpm Maximum Operating Grease; 58 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature

Part #

CRB700150C2

BDI #

23281638

PRICE
$ 157,601.96 / each
$ 304,396.96 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
478.09
UNSPSC
31171547
EAN
4549557017599
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
1053.99
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 700 MM Bore; 1020MM Outer Diameter; 150MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C2 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 3820000 Static Load Rating; 1980000N Dynamic Rating; 87 Rpm Maximum Operating Grease; 58 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Long Description
Crossed Roller Bearing; Single Row; 700 MM Bore; 1020MM Outer Diameter; 150MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C2 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 3820000 Static Load Rating; 1980000N Dynamic Rating; 87 Rpm Maximum Operating Grease; 58 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature