Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRB 70045 T1

CRB 70045 T1

CRB 70045 T1 CROSSED RLR BRG ; 700MM ID X 815MM OD X 45MM W STD FC

Crossed Roller Bearing; Single Row; 700 MM Bore; 815MM Outer Diameter; 45MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 917000 Static Load Rating; 313000N Dynamic Rating; 99 Rpm Maximum Operating Grease; 66 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature

Part #

CRB70045T1

BDI #

23281646

PRICE
$ 24,531.10 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
46.342
UNSPSC
31171547
EAN
4549557017544
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
102.53
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 700 MM Bore; 815MM Outer Diameter; 45MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 917000 Static Load Rating; 313000N Dynamic Rating; 99 Rpm Maximum Operating Grease; 66 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Long Description
Crossed Roller Bearing; Single Row; 700 MM Bore; 815MM Outer Diameter; 45MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 917000 Static Load Rating; 313000N Dynamic Rating; 99 Rpm Maximum Operating Grease; 66 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature