Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRBC 700150 C1

CRBC 700150 C1

CRBC 700150 C1 CROSSED RLR BRG ; 700MM ID X 1020MM OD X 150MM W W/CAGE

Crossed Roller Bearing; Single Row; 700 MM Bore; 1020MM Outer Diameter; 150MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 3010000 Static Load Rating; 1660000N Dynamic Rating; 174 Rpm Maximum Operating Grease; 87 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature

Part #

CRBC700150C1

BDI #

23281942

PRICE
$ 170,403.52 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
478.09
UNSPSC
31171547
EAN
4549557019098
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
1053.99
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 700 MM Bore; 1020MM Outer Diameter; 150MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 3010000 Static Load Rating; 1660000N Dynamic Rating; 174 Rpm Maximum Operating Grease; 87 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Long Description
Crossed Roller Bearing; Single Row; 700 MM Bore; 1020MM Outer Diameter; 150MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 3010000 Static Load Rating; 1660000N Dynamic Rating; 174 Rpm Maximum Operating Grease; 87 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature