CRBC 70045 C2
CRBC 70045 C2 CROSSED RLR BRG ; 700MM ID X 815MM OD X 45MM W W/CAGE
Crossed Roller Bearing; Single Row; 700 MM Bore; 815MM Outer Diameter; 45MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C2 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 681000 Static Load Rating; 250000N Dynamic Rating; 198 Rpm Maximum Operating Grease; 99 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Part #
CRBC70045C2
BDI #
23281950
PRICE
$ 30,983.66 / each
INVENTORY: