Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRBC 7013 C1

CRBC 7013 C1

CRBC 7013 C1 CROSSED RLR BRG ; 70MM ID X 100MM OD X 13MM W W/CAGE

Crossed Roller Bearing; Single Row; 70 MM Bore; 100MM Outer Diameter; 13MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 16700 Static Load Rating; 12300N Dynamic Rating; 1765 Rpm Maximum Operating Grease; 882 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature

Part #

CRBC7013C1

BDI #

23281960

PRICE
$ 455.02 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.379
UNSPSC
31171547
EAN
4549557017926
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.84
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 70 MM Bore; 100MM Outer Diameter; 13MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 16700 Static Load Rating; 12300N Dynamic Rating; 1765 Rpm Maximum Operating Grease; 882 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Long Description
Crossed Roller Bearing; Single Row; 70 MM Bore; 100MM Outer Diameter; 13MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 16700 Static Load Rating; 12300N Dynamic Rating; 1765 Rpm Maximum Operating Grease; 882 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature