Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRBT 205 AC1

CRBT 205 AC1

CRBT 205 AC1 CROSSED ROLLER BEARING

Crossed Roller Bearing; Single Row; 20 MM Bore; 31MM Outer Diameter; 5MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 1290 Static Load Rating; 1400N Dynamic Rating; 5882 Rpm Maximum Operating Grease; 2941 Rpm Maximum Operating Oil; + 110 C To - 20 C Operating Temperature

Part #

CRBT205AC1

BDI #

22456659

PRICE
$ 345.67 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.015
UNSPSC
31171547
EAN
4549557063763
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.03
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 20 MM Bore; 31MM Outer Diameter; 5MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 1290 Static Load Rating; 1400N Dynamic Rating; 5882 Rpm Maximum Operating Grease; 2941 Rpm Maximum Operating Oil; + 110 C To - 20 C Operating Temperature
Long Description
Crossed Roller Bearing; Single Row; 20 MM Bore; 31MM Outer Diameter; 5MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 1290 Static Load Rating; 1400N Dynamic Rating; 5882 Rpm Maximum Operating Grease; 2941 Rpm Maximum Operating Oil; + 110 C To - 20 C Operating Temperature