CRBT 305 AC1
CRBT 305 AC1 CROSSED ROLLER BEARING
Crossed Roller Bearing; Single Row; 30 MM Bore; 41MM Outer Diameter; 5MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 1970 Static Load Rating; 1770N Dynamic Rating; 4225 Rpm Maximum Operating Grease; 2113 Rpm Maximum Operating Oil; + 110 C To - 20 C Operating Temperature
Part #
CRBT305AC1
BDI #
22456658
PRICE
$ 345.67 / each
INVENTORY: