DODGE
P2B-GTAH-207-HT ; 079936 PILLOW BLK BRG ; NON RETURNABLE 2BOLT
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 6-7/8" Minimum Bolt Spacing; 7-15/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
BDI #
PRICE
$ 1,049.67 / each
$ 1,233.00 / each
INVENTORY
TIMKEN
QAPF15A211SEM SPH RLR BRG HOUSING UNIT ; CONC LOCK SINGL-COLLAR
Pillow Block Bearing; 4 Bolt Pillow Block; 2-11/16" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 7.6" Minimum Bolt Spacing; 9.1" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
BDI #
PRICE
$ 1,205.99 / each
$ 1,455.81 / each
INVENTORY
TIMKEN
TAK1 3/16 PILLOW BLK BRG UNIT ; 1-3/16" BORE 1-9/16" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-9/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
BDI #
PRICE
$ 241.93 / each
$ 292.06 / each
INVENTORY
SKF
P2B 200-TF PILLOW BLOCK BALL BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; 6-15/32" Minimum Bolt Spacing; 6-31/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
BDI #
PRICE
$ 231.67 / each
$ 279.64 / each
INVENTORY
DODGE
P4B-IP-315LE; 069586 PILLOW BLK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 12-1/8" Minimum Bolt Spacing; 12-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
BDI #
PRICE
$ 2,762.35 / each
$ 2,874.00 / each
INVENTORY