Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MCYRD 15 42

CCYRD 3 OBSOLETE DO NOT USE 08/22

CCYRD 3 OBSOLETE DO NOT USE 08/22 ; NON RETURNABLE

Cam Follower Bearing; 1" Bore; 3" Roller Diameter; 1-3/4" Roller Width; Crowned Roller Surface Profile; Sealed Enclosure; Cylindrical Roller Bearing-Double Row; Relubricatable

Part #

4301200000 - OBS

BDI #

347469

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.398
UNSPSC
31171530
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Heavy Duty | Black Oxide Coating | Contamination Resistant | Rubber Lip Seals
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
CCYRD 3
Manufacturer Internal Number
4301200000
Weight / LBS
3.08
Long Description
Cam Follower Bearing; 1" Bore; 3" Roller Diameter; 1-3/4" Roller Width; Crowned Roller Surface Profile; Sealed Enclosure; Cylindrical Roller Bearing-Double Row; Relubricatable
Roller Diameter
3 Inch | 76.2 Millimeter
Roller Width
1.75 Inch | 44.45 Millimeter
Bore
1 Inch | 25.4 Millimeter