token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

RSTO10

RSTO10

RSTO10 CAM FOLLOWER BEARING ; 14MM BORE 30MM RLR DIA

Cam Follower Bearing; 14MM Bore; 30MM Roller Diameter; 11.8MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable

Part #

RSTO10

BDI #

1177277

PRICE
$ 60.57 / each
$ 65.89 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
31171530
EAN
4012802416589
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Without Inner Ring
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RSTO10
Weight / LBS
0.108
Long Description
Cam Follower Bearing; 14MM Bore; 30MM Roller Diameter; 11.8MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Bore
0.551 Inch | 14 Millimeter
Roller Diameter
1.181 Inch | 30 Millimeter
Roller Width
0.465 Inch | 11.8 Millimeter