Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

7/8X15/16X1-1/2

7/8X15/16X1-1/2

7/8X15/16X1-1/2 JOURNAL ROLLER BEARING ; SPLIT OUTER RACE

Cylindrical Roller Bearing; 7/8" Bore; Straight; 15/16" Outside Diameter; 1-1/2" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance

Part #

7/8X15/16X1-1/2

BDI #

221405

PRICE
$ 13.87 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31171547
EAN
0644075206785
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Outer Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
7/8X15/16X1-1/2
Weight / LBS
0.035
Long Description
Cylindrical Roller Bearing; 7/8" Bore; Straight; 15/16" Outside Diameter; 1-1/2" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Width
1.5 Inch | 38.1 Millimeter
Outside Diameter
0.938 Inch | 23.825 Millimeter
Bore
0.875 Inch | 22.225 Millimeter