CONSOLIDATED BEARING
CONSOLIDATED BEARING
93532
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
93532 JOURNAL ROLLER BEARING ; 1" BORE 1-3/8" OD 2" WID RBEC 1
1" Bore; Straight Bore Profile; 1-3/8" Outside Diameter; 2" Width; Steel Cage Material; RBEC 1 | ISO P0; Single Row; Not Separable; No Snap Ring; Relubricatable; Retainer
Part #
93532
BDI #
222409

Details
30.153844000000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/93532/p/222409
Your Price
$ 30.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
EAN
0644075205269
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly Only
Snap Ring
No
Internal Clearance
Not Applicable
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Journal Roller | Ground Solid Steel Trunnioned End Rollers
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Weight / LBS
0.399
Long Description
1" Bore; Straight Bore Profile; 1-3/8" Outside Diameter; 2" Width; Steel Cage Material; RBEC 1 | ISO P0; Single Row; Not Separable; No Snap Ring; Relubricatable; Retainer
Width
2 Inch | 50.8 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh