CONSOLIDATED BEARING
CONSOLIDATED BEARING
94426
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
94426 JOURNAL ROLLER BEARING
7/8" Bore; Straight Bore Profile; 1-3/8" Outside Diameter; 1-5/8" Width; Steel Cage Material; RBEC 1 | ISO P0; Single Row; Not Separable; No Snap Ring; Relubricatable; Retainer
Part #
94426
BDI #
222453

Details
27.903074930000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/94426/p/222453
Your Price
$ 27.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.135
EAN
0644075205665
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly Only
Snap Ring
No
Internal Clearance
Not Applicable
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Journal Roller | Ground Solid Steel Trunnioned End Rollers
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Weight / LBS
0.298
Long Description
7/8" Bore; Straight Bore Profile; 1-3/8" Outside Diameter; 1-5/8" Width; Steel Cage Material; RBEC 1 | ISO P0; Single Row; Not Separable; No Snap Ring; Relubricatable; Retainer
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Width
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh