Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
93326

94726

94726 JOURNAL ROLLER BEARING

Cylindrical Roller Bearing; 1-1/4" Bore; Straight; 1-3/4" Ouside Diameter; 1-5/8" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer

Part #

94726

BDI #

222480

PRICE
$ 46.08 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.17
UNSPSC
31171547
EAN
0644075205931
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly Only
Snap Ring
No
Internal Clearance
Not Applicable
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Journal Roller | Ground Solid Steel Trunnion End Rollers
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
94726
Weight / LBS
0.381
Long Description
Cylindrical Roller Bearing; 1-1/4" Bore; Straight; 1-3/4" Ouside Diameter; 1-5/8" Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer
Outside Diameter
1.75 Inch | 44.45 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Width
1.625 Inch | 41.275 Millimeter