CONSOLIDATED BEARING
CONSOLIDATED BEARING
A 5220 WB
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
A 5220 WB CYLINDRICAL ROLLER BEARING ; 100MM BORE 180MM OD 60.325 WID RBEC 1
100MM Bore; Straight Bore Profile; 180MM Outside Diameter; 60.325MM Width; Steel Cage Matetrial; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Part #
A 5220 WB
BDI #
197706

Details
1246.4845263500001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/A-5220-WB/p/197706
Your Price
$ 1,246.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
7.51
EAN
0644075000710
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Steel or Bronze Cage | Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Manufacturer Item Number
A 5220 WB
Weight / LBS
16.53
Long Description
100MM Bore; Straight Bore Profile; 180MM Outside Diameter; 60.325MM Width; Steel Cage Matetrial; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Width
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh