Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
CGM5207PPB OBSOLETE DO NOT USE 05/21

MU1305TM

CGM5207PPB OBSOLETE DO NOT USE 05/21

CGM5207PPB OBSOLETE DO NOT USE 05/21

Cylindrical Roller Bearing; 35MM Bore; Straight; 103MM Outside Diameter; 49.5MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance

Part #

CGM5207PPB - OBS

BDI #

1215679

QTY

Brand
Manufacturer Name
NTN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.706
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | Outer Ring With 2 Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
CGM5207PPB
Long Description
Cylindrical Roller Bearing; 35MM Bore; Straight; 103MM Outside Diameter; 49.5MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Outside Diameter
4.055 Inch | 103 Millimeter
Width
1.949 Inch | 49.5 Millimeter
Bore
1.378 Inch | 35 Millimeter