Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CRL 11 / RLS12 1/2 https://www.bdiexpress.com/medias/sys_master/root/hf5/h57/10141801512990/INDXXXBRGXXX_CR1_STL_2RBPL_300X300/INDXXXBRGXXX-CR1-STL-2RBPL-300X300.jpg
22365895 Cylindrical Roller Bearings 

BEARINGS LIMITED BEARINGS LIMITED

CRL 11 / RLS12 1/2

Description

RLS12 1/2 CYLINDRICAL ROLLER BRG ; LIGHT SERIES

1-3/8" Bore; Straight Bore Profile; 3" Outside Diameter; 0.687" Width; Steel Cage Material; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer

Part #

RLS12 1/2

BDI #
22365895

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

98.47383912000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 98.47 / each
$ 111.31 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BEARINGS LIMITED
Minimum Buy Quantity
N/A
Weight / Kilogram
0.4
EAN
0888569127136
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
2 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
Manufacturer Item Number
CRL 11 BL
Long Description
1-3/8" Bore; Straight Bore Profile; 3" Outside Diameter; 0.687" Width; Steel Cage Material; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Outside Diameter
3 Inch | 76.2 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Width
0.687 Inch | 17.46 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh