Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
CRL 44M/RLS23 1/2M OBS DO NOT USE 11/21

CRL 44M/RLS23 1/2M OBS DO NOT USE 11/21

CRL 44M/RLS23 1/2M OBS DO NOT USE 11/21

CRL 44M/RLS23 1/2M OBS DO NOT USE 11/21 ; LIGHT SERIES

Cylindrical Roller Bearing; 5-1/2" Bore; Straight; 9-1/2" Outside Diameter; 1-3/8" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

RLS23 1/2M - OBS

BDI #

22365901

QTY

Manufacturer Name
BEARINGS LIMITED
Minimum Buy Quantity
N/A
Weight / Kilogram
6.8
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
2 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.bearingslimited.com
Manufacturer Item Number
CRL 44M BL
Long Description
Cylindrical Roller Bearing; 5-1/2" Bore; Straight; 9-1/2" Outside Diameter; 1-3/8" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
1.375 Inch | 34.925 Millimeter
Outside Diameter
9.5 Inch | 241.3 Millimeter
Bore
5.5 Inch | 139.7 Millimeter