Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DUPLICATE 24566288 DO NOT USE

DUPLICATE 24566288 DO NOT USE

DUPLICATE 24566288 DO NOT USE ; NON RETURNABLE

Cylindrical Roller Bearing; 75MM Bore; Straight; 107.9MM Outside Diameter; 54MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance

Part #

RSL185015-A - DUP

BDI #

1182441

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
1.35
UNSPSC
31171547
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Inner Ring - No Outer Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RSL185015
Weight / LBS
3.564
Long Description
Cylindrical Roller Bearing; 75MM Bore; Straight; 107.9MM Outside Diameter; 54MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Width
2.126 Inch | 54 Millimeter
Bore
2.953 Inch | 75 Millimeter
Outside Diameter
4.248 Inch | 107.9 Millimeter