CONSOLIDATED BEARING
CONSOLIDATED BEARING
DUPLICATE 25144285 DO NOT USE
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NU-210 C/2 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
50MM Bore; Straight Bore Profile; 90MM Outside Diameter; 20MM Width; Steel Cage Material; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C2-Snug Internal Clearance; Retainer
Part #
NU-210 C/2-DUP
BDI #
206144

Details
117.37383777000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/DUPLICATE-25144285-DO-NOT-USE/p/206144
Your Price
$ 117.37 / each
$ 150.40 / each BDIExpress
$ 150.40 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.479
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C2-Snug
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Manufacturer Item Number
NU-210 C/2
Weight / LBS
1.2
Long Description
50MM Bore; Straight Bore Profile; 90MM Outside Diameter; 20MM Width; Steel Cage Material; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C2-Snug Internal Clearance; Retainer
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh