Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

N-417 M C/3

LRJ3.3/4M

LRJ3 3/4M ; POR CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearing; 3-3/4" Bore; Straight; 6-3/4" Ouside Diameter; 1-1/8" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

LRJ3.3/4M

BDI #

1190227

QTY

Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
2.8
UNSPSC
31171547
EAN
0747023007585
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
747023007585
Weight / LBS
6.17265
Long Description
Cylindrical Roller Bearing; 3-3/4" Bore; Straight; 6-3/4" Ouside Diameter; 1-1/8" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
1.125 Inch | 28.575 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Bore
3.75 Inch | 95.25 Millimeter