Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M1306UMW623

M1306UMW623P

M1306UMW623P CYLINDRICAL ROLLER BEARING ; FOR OUTER RING/ROLLER ASSEMBLY

Cylindrical Roller Bearing; 1.602" Bore; Straight; 2.835" Ouside Diameter; 0.748" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance

Part #

10473074

BDI #

578696

PRICE
$ 56.47 / each
$ 110.00 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.312
EAN
0698210045036
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | 1 Rib Outer Ring with Retaining Ring | Standard Capacity
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10473074
Weight / LBS
0.688
Long Description
Cylindrical Roller Bearing; 1.602" Bore; Straight; 2.835" Ouside Diameter; 0.748" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Width
0.748 Inch | 19 Millimeter
Bore
1.602 Inch | 40.691 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter