TIMKEN
IR-566432 CYLINDRICAL ROLLER BRG ; 3-3/4" BORE 4-1/2" OD 2-1/4" WID
Cylindrical Roller Bearing; 3-1/2" Bore; Straight; 4" Outside Diameter; 2" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Part #
BDI #
PRICE
$ 126.60 / each
$ 152.82 / each
INVENTORY
SKF
NU 1022 ML/C3 CYLINDRICAL RLR BRG
Cylindrical Roller Bearing; 110MM Bore; Straight; 170MM Outside Diameter; 28MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
BDI #
PRICE
$ 1,412.03 / each
$ 1,704.53 / each
INVENTORY
SKF
NU 313 ECM/C3 CYLINDRICAL RLR BRG ; 65MM BORE 140MM OD 33 WID RBEC 1
Cylindrical Roller Bearing; 65MM Bore; Straight; 140MM Outside Diameter; 33MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
BDI #
PRICE
$ 692.67 / each
$ 836.15 / each
INVENTORY
SKF
NU 2207 ECP CYLINDRICAL RLR BRG ; 35MM BORE 72MM OD 23 WID RBEC 1
Cylindrical Roller Bearing; 35MM Bore; Straight; 72MM Outside Diameter; 23MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
PRICE
$ 145.97 / each
$ 176.21 / each
INVENTORY
SKF
NU 318 ECM/C3 CYLINDRICAL RLR BRG ; 90MM BORE 190MM OD 43 WID RBEC 1
Cylindrical Roller Bearing; 90MM Bore; Straight; 190MM Outside Diameter; 43MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
BDI #
PRICE
$ 1,421.27 / each
$ 1,715.68 / each
INVENTORY