Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NJ315EAT2XC3

MR1012EL

MR1012EL CYLINDRICAL ROLLER BEARING ; 60 MM ID X 95 MM OD X 18 MM W OPEN

Cylindrical Roller Bearing; 60MM Bore; Straight; 95MM Outside Diameter; 18MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

MR1012EL

BDI #

1223726

PRICE
$ 308.78 / each
$ 421.13 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.514
UNSPSC
31171547
EAN
4547359102376
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
MR1012EL
Weight / LBS
1.039
Long Description
Cylindrical Roller Bearing; 60MM Bore; Straight; 95MM Outside Diameter; 18MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
2.362 Inch | 60 Millimeter
Width
0.709 Inch | 18 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter