Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MRD1312

MR1311

MR1311 BEARING INNER RING ; 55 MM ID X 71.42 MM OD X 29 MM W

Cylindrical Roller Bearing; 55MM Bore; Straight; 71.425MM Outside Diameter; 29MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance

Part #

MR1311

BDI #

1223787

PRICE
$ 96.68 / each
$ 131.84 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.39
UNSPSC
31171547
EAN
4547359103182
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
MR1311
Long Description
Cylindrical Roller Bearing; 55MM Bore; Straight; 71.425MM Outside Diameter; 29MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
2.812 Inch | 71.425 Millimeter
Width
1.142 Inch | 29 Millimeter