Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MR1312GEAL OBSOLETE DO NOT USE 05/21 https://www.bdiexpress.com/medias/sys_master/root/h1d/he7/10076568420382/INDXXXBRGXXX_CR1_STL_1RB2RB_300X300/INDXXXBRGXXX-CR1-STL-1RB2RB-300X300.jpg
1223794 Cylindrical Roller Bearings 

NTN NTN

MR1312GEAL OBSOLETE DO NOT USE 05/21

Description

MR1312GEAL OBSOLETE DO NOT USE 05/21

60MM Bore; Straight Bore Profile; 130.058MM Outside Diameter; 31MM Width; Steel Cage Matetrial; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer

Part #

MR1312GEAL - OBS

BDI #
1223794

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

206.7 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 206.70 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.041
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
Yes
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Oversize OD | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Manufacturer URL
Manufacturer Item Number
MR1312GEAL
Weight / LBS
1.083
Long Description
60MM Bore; Straight Bore Profile; 130.058MM Outside Diameter; 31MM Width; Steel Cage Matetrial; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Outside Diameter
5.12 Inch | 130.058 Millimeter
Width
1.22 Inch | 31 Millimeter
Bore
2.362 Inch | 60 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh