Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
NJ-215 C/3

MR1315EL

MR1315EL CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 75 MM ID X 160 MM OD

Cylindrical Roller Bearing; 75MM Bore; Straight; 160MM Ouside Diameter; 37MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

MR1315EL

BDI #

1223803

PRICE
$ 739.50 / each
$ 1,008.56 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
3.706
UNSPSC
31171547
EAN
4547359103335
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
MR1315EL
Long Description
Cylindrical Roller Bearing; 75MM Bore; Straight; 160MM Ouside Diameter; 37MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
2.953 Inch | 75 Millimeter
Width
1.457 Inch | 37 Millimeter