Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
MRB1922EBLMX OBSOLETE DO NOT USE 05/21

MRB1922EBLMX OBSOLETE DO NOT USE 05/21

MRB1922EBLMX OBSOLETE DO NOT USE 05/21

MRB1922EBLMX OBSOLETE DO NOT USE 05/21

Cylindrical Roller Bearing; 110MM Bore; Straight; 152.468MM Ouside Diameter; 19.05MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

MRB1922EBLMX - OBS

BDI #

1223864

QTY

Brand
Manufacturer Name
NTN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.07
UNSPSC
31171547
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
MRB1922EBLMX
Long Description
Cylindrical Roller Bearing; 110MM Bore; Straight; 152.468MM Ouside Diameter; 19.05MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
6.003 Inch | 152.468 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Bore
4.331 Inch | 110 Millimeter