Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
NJ-2206E C/3

MRD1205EAL

MRD1205EAL CYLINDRICAL ROLLER BEARING ; 25MM ID 52.024MM OD

Cylindrical Roller Bearing; 25MM Bore; Straight; 52MM Ouside Diameter; 15MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

MRD1205EAL

BDI #

1223871

PRICE
$ 147.03 / each
$ 200.53 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.183
UNSPSC
31171547
EAN
4547359102260
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
MRD1205EAL
Long Description
Cylindrical Roller Bearing; 25MM Bore; Straight; 52MM Ouside Diameter; 15MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
2.048 Inch | 52 Millimeter
Bore
0.984 Inch | 25 Millimeter
Width
0.591 Inch | 15 Millimeter