Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MRX1217EAHL https://www.bdiexpress.com/medias/sys_master/root/h1d/he7/10076568420382/INDXXXBRGXXX_CR1_STL_1RB2RB_300X300/INDXXXBRGXXX-CR1-STL-1RB2RB-300X300.jpg
1223874 Cylindrical Roller Bearings 

NTN NTN

MRX1217EAHL

Description

NTN MRX1217EAHL

85MM Bore; Straight Bore Profile; 150.066MM Outside Diameter; 28MM Width; Steel Cage Matetrial; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer

Part #

MRX1217EAHL

BDI #
1223874

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.413
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Oversize OD | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Manufacturer URL
Manufacturer Item Number
MRX1217EAHL
Long Description
85MM Bore; Straight Bore Profile; 150.066MM Outside Diameter; 28MM Width; Steel Cage Matetrial; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Bore
3.346 Inch | 85 Millimeter
Width
1.102 Inch | 28 Millimeter
Outside Diameter
5.908 Inch | 150.066 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh