Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MS1309GEXR

MS1309GEXR

MS1309GEXR CYLINDRICAL ROLLER BEARING ; 45MM ID 100MM OD 25MM W

Cylindrical Roller Bearing; 45MM Bore; Straight; 100MM Ouside Diameter; 25MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

MS1309GEXR

BDI #

1223881

PRICE
$ 209.33 / each
$ 285.50 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.98
UNSPSC
31171547
EAN
4547359486803
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
Yes
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
MS1309GEXR
Long Description
Cylindrical Roller Bearing; 45MM Bore; Straight; 100MM Ouside Diameter; 25MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
0.984 Inch | 25 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter