Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MU5309UM

MU5309UM

MU5309UM CYLINDRICAL RLR BEARING ; POR MTO 45MM BORE 100MM OD 39.69MM W

Cylindrical Roller Bearing; 45MM Bore; Straight; 100MM Outside Diameter; 39.7MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance

Part #

10475092

BDI #

579108

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.585
UNSPSC
31171547
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Standard Capacity | Wide Width | Medium Series
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MU5309UM
Manufacturer Internal Number
0140203
Weight / LBS
3.494
Long Description
Cylindrical Roller Bearing; 45MM Bore; Straight; 100MM Outside Diameter; 39.7MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Bore
1.772 Inch | 45 Millimeter
Width
1.563 Inch | 39.7 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter