CONSOLIDATED BEARING
CONSOLIDATED BEARING
N-210E M P/5
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
N-210E M P/5 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
50MM Bore; Straight Bore Profile; 90MM Outside Diameter; 20MM Width; Bronze Cage Material; RBEC 5 | ISO P5; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Part #
N-210E M P/5
BDI #
202169

Details
407.46458628000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/N-210E-M-P-5/p/202169
Your Price
$ 407.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.516
EAN
0644075035996
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
High Capacity | 2 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Weight / LBS
1.2
Long Description
50MM Bore; Straight Bore Profile; 90MM Outside Diameter; 20MM Width; Bronze Cage Material; RBEC 5 | ISO P5; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Width
0.787 Inch | 20 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh