CONSOLIDATED BEARING
CONSOLIDATED BEARING
N-411
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
N-411 CYLINDRICAL ROLLER BEARING
55MM Bore; Straight Bore Profile; 140MM Outside Diameter; 33MM Width; Steel Cage Matetrial; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Part #
N-411
BDI #
202737

Details
457.09996735000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/N-411/p/202737
Your Price
$ 457.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.46
EAN
0644075058513
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Steel or Glass Fiber Cage | 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Manufacturer Item Number
N-411
Weight / LBS
5.423
Long Description
55MM Bore; Straight Bore Profile; 140MM Outside Diameter; 33MM Width; Steel Cage Matetrial; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Bore
2.165 Inch | 55 Millimeter
Width
1.299 Inch | 33 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh