N1008BTKRCC1P4
N1008BTKRCC1P4 CYLINDRICAL RLR BEARING ; 40MM BOREX68MM ODX15MM W 1-ROW
Cylindrical Roller Bearing; 40MM Bore; Tapered; 68MM Ouside Diameter; 15MM Width; Nylon Cage; RBEC 7 | ISO P4; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CC1 Internal Clearance
Part #
N1008BTKRCC1P4
BDI #
1191339
PRICE
$ 851.71 / each
INVENTORY: