Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

N1009BTKRCC1P4 https://www.bdiexpress.com/medias/sys_master/root/h2f/h04/9711498428446/INDXXXBRGXXX-CR1-POLY-2RBPL-300x300.jpg
1191341 Cylindrical Roller Bearings 

NSK NSK

N1009BTKRCC1P4

Description

N1009BTKRCC1P4 CYLINDRICAL RLR BEARING ; 45MM BOREX75MM ODX16MM W 1-ROW

45MM Bore; Tapered Bore Profile; 75MM Outside Diameter; 16MM Width; Nylon Cage Matetrial; ABEC 7 | ISO P4; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; CC1 Internal Clearance; Retainer

Part #

N1009BTKRCC1P4

BDI #
1191341

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

667.95072152 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 667.95 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.25
EAN
0029176516214
Product Group - BDI
B04270
Bore Profile
Tapered
Cage Material
Nylon
Precision Class
ABEC 7 | ISO P4
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
CC1
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Standard Capacity | 2 Rib Inner Ring | Plain Outer Ring | Extra Light Series | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Manufacturer URL
Manufacturer Item Number
N1009BTKRCC1P4
Weight / LBS
0.551
Long Description
45MM Bore; Tapered Bore Profile; 75MM Outside Diameter; 16MM Width; Nylon Cage Matetrial; ABEC 7 | ISO P4; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; CC1 Internal Clearance; Retainer
Outside Diameter
2.953 Inch | 75 Millimeter
Bore
1.772 Inch | 45 Millimeter
Width
0.63 Inch | 16 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh