Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
N310-E-XL-TVP2

N1009RXTPKRCC0P4Y

N1009RXTPKRCC0P4Y CYLINDRICAL RLR BRG ; 45MM BOREX75MM ODX16MM W 1-ROW

Cylindrical Roller Bearing; 45MM Bore; Tapered; 75MM Ouside Diameter; 16MM Width; PEEK Resin Cage; RBEC 7 | ISO P4; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CC0 Internal Clearance

Part #

N1009RXTPKRCC0P4Y

BDI #

1191342

PRICE
$ 2,313.11 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.38
EAN
0029176649530
Bore Profile
Tapered
Cage Material
PEEK Resin
Precision Class
RBEC 7 | ISO P4
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
CC0
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Extra Light Series | Special Precision Class P4Y
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
N1009RXTPKRCC0P4Y
Weight / LBS
0.816
Long Description
Cylindrical Roller Bearing; 45MM Bore; Tapered; 75MM Ouside Diameter; 16MM Width; PEEK Resin Cage; RBEC 7 | ISO P4; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CC0 Internal Clearance
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Width
0.63 Inch | 16 Millimeter