Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

N1013BTKRCC1P4

N1013BTKRCC1P4

N1013BTKRCC1P4 CYLINDRICAL RLR BEARING ; 65MM BOREX100MM ODX18MM W 1-ROW

Cylindrical Roller Bearing; 65MM Bore; Tapered; 100MM Outside Diameter; 18MM Width; Nylon Cage; RBEC 7 | ISO P4; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CC1 Internal Clearance

Part #

N1013BTKRCC1P4

BDI #

1191353

PRICE
$ 1,055.71 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
EAN
0029176516238
Bore Profile
Tapered
Cage Material
Nylon
Precision Class
RBEC 7 | ISO P4
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
CC1
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Extra Light Series
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
N1013BTKRCC1P4
Weight / LBS
1.036
Long Description
Cylindrical Roller Bearing; 65MM Bore; Tapered; 100MM Outside Diameter; 18MM Width; Nylon Cage; RBEC 7 | ISO P4; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CC1 Internal Clearance
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
2.559 Inch | 65 Millimeter
Width
0.709 Inch | 18 Millimeter