Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
N1016HST2CS05UP-21 OBS DO NOT USE 12/23
N-214E C/4

N1016HST2CS05UP-21 OBS DO NOT USE 12/23

N1016HST2CS05UP-21 OBS DO NOT USE 12/23

Cylindrical Roller Bearing; 80MM Bore; Straight; 125MM Ouside Diameter; 22MM Width; Nylon Cage; Ultra High Precision; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CS05 Internal Clearance

Part #

N1016HST2CS05UP-21 - OBS

BDI #

1224186

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.866
UNSPSC
31171547
Bore Profile
Straight
Cage Material
Nylon
Precision Class
Ultra High Precision
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
CS05
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring | High Speed
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.12746
Long Description
Cylindrical Roller Bearing; 80MM Bore; Straight; 125MM Ouside Diameter; 22MM Width; Nylon Cage; Ultra High Precision; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CS05 Internal Clearance
Bore
3.15 Inch | 80 Millimeter
Width
0.866 Inch | 22 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter