Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

N-317E C/4

N1016RXTPKRCC0P4Y

N1016RXTPKRCC0P4Y CYLINDRICAL RLR BRG ; 80MM BOREX125MM ODX22MM W 1-ROW

Cylindrical Roller Bearing; 80MM Bore; Tapered; 125MM Outside Diameter; 22MM Width; PEEK Resin Cage; RBEC 7 | ISO P4; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CC0 Internal Clearance

Part #

N1016RXTPKRCC0P4Y

BDI #

1191363

PRICE
$ 4,506.31 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.87
UNSPSC
31171547
EAN
0029176649608
Bore Profile
Tapered
Cage Material
PEEK Resin
Precision Class
RBEC 7 | ISO P4
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
CC0
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Extra Light Series | Special Precision Class P4Y
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
N1016RXTPKRCC0P4Y
Weight / LBS
1.984
Long Description
Cylindrical Roller Bearing; 80MM Bore; Tapered; 125MM Outside Diameter; 22MM Width; PEEK Resin Cage; RBEC 7 | ISO P4; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CC0 Internal Clearance
Outside Diameter
4.921 Inch | 125 Millimeter
Bore
3.15 Inch | 80 Millimeter
Width
0.866 Inch | 22 Millimeter