Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

N 326 ECMR/C4VA301

N1018C2NAP5

N1018C2NAP5 CYL RLR BRG ; NON RETURNABLE 90MMX140MMX24MM

Cylindrical Roller Bearing; 90MM Bore; Straight; 140MM Ouside Diameter; 24MM Width; Brass Cage; RBEC 5 | ISO P5; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C2NA Internal Clearance

Part #

N1018C2NAP5

BDI #

1224192

PRICE
$ 1,023.10 / each
$ 1,395.34 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
1.325
EAN
4547359149616
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C2NA
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
N1018C2NAP5
Weight / LBS
2.933
Long Description
Cylindrical Roller Bearing; 90MM Bore; Straight; 140MM Ouside Diameter; 24MM Width; Brass Cage; RBEC 5 | ISO P5; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C2NA Internal Clearance
Outside Diameter
5.512 Inch | 140 Millimeter
Width
0.945 Inch | 24 Millimeter
Bore
3.543 Inch | 90 Millimeter