Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

N 1013 KTN/SPVR592

N1019BTCCG5P4

N1019BTCCG5P4 CYLINDRICAL ROLLER BEARING ; POR 95MM BOREX145MM OD 24MM W 1-ROW

Cylindrical Roller Bearing; 95MM Bore; Straight; 145MM Outside Diameter; 24MM Width; Nylon Cage; RBEC 7 | ISO P4; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CCG5 Internal Clearance

Part #

N1019BTCCG5P4

BDI #

1191369

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
1.39
UNSPSC
31171547
EAN
0029176654831
Bore Profile
Straight
Cage Material
Nylon
Precision Class
RBEC 7 | ISO P4
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
CCG5
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Extra Light Series
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
N1019BTCCG5P4
Long Description
Cylindrical Roller Bearing; 95MM Bore; Straight; 145MM Outside Diameter; 24MM Width; Nylon Cage; RBEC 7 | ISO P4; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CCG5 Internal Clearance
Outside Diameter
5.709 Inch | 145 Millimeter
Width
0.945 Inch | 24 Millimeter
Bore
3.74 Inch | 95 Millimeter